Motion
7050 7/8

LOVEJOY INC
7050 7/8

68514427865 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.8750 in Bore Dia., 7.0000 in OD, 4.1300 in OAL
MI ITEM #00836268
MFR #7050 7/8
Your Price$1,669.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7050 7/8

68514427865 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.8750 in Bore Dia., 7.0000 in OD, 4.1300 in OAL
MI ITEM #00836268
MFR #7050 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,669.03/each(List $2,002.83)

Overview

Mfr description
7050-7/8-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    0.8750 in
  • Minimum Pitch Diameter
    3.6900 in
  • Maximum Pitch Diameter
    6.6500 in
  • Outside Diameter
    7.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    1.80:1
  • Overall Length
    4.1300 in
  • Spring Hub Diameter
    3.1300 in
  • Series
    Econoline
  • Manufacturer Product Page
  • UPC_NO
    685144278654
  • Mounting Type
    Adjustable Center Driver
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text