Motion
7050 1
68514427866 Spring-Loaded Variable Speed Pulley - Econoline Series, 1.0000 in Bore Dia., 7.0000 in OD, 4.1300 in OAL
Mi Item #00836283
MFR #7050 1
Price$1,869.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514427866 Spring-Loaded Variable Speed Pulley - Econoline Series, 1.0000 in Bore Dia., 7.0000 in OD, 4.1300 in OAL
Mi Item #00836283
MFR #7050 1

Mfr description
7050-1"-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,869.32/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    1.0000 in
  • Maximum Pitch Diameter
    6.6500 in
  • Minimum Pitch Diameter
    3.6900 in
  • Outside Diameter
    7.0000 in
  • Overall Length
    4.1300 in
  • Spring Hub Diameter
    3.1300 in
  • Weight
    7.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    1.80:1
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline
  • UPC_NO
    685144278661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)