Motion
7050 1 1/8

LOVEJOY INC
7050 1 1/8

68514427867 Spring-Loaded Variable Speed Pulley - Econoline Series, 1-1/8 in Bore Dia., 7 in OD, 4.13 in OAL
MI ITEM #00836295
MFR #7050 1 1/8
List Price$2,002.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7050 1 1/8

68514427867 Spring-Loaded Variable Speed Pulley - Econoline Series, 1-1/8 in Bore Dia., 7 in OD, 4.13 in OAL
MI ITEM #00836295
MFR #7050 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,002.83/each for your price

Overview

Mfr description
7050-1-1/8-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    1-1/8 in
  • Minimum Pitch Diameter
    3.69 in
  • Maximum Pitch Diameter
    6.65 in
  • Outside Diameter
    7 in
  • Torque Capacity
    180 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Total Travel
    2.2 in
  • Driven Speed Max Ratio
    1.8:1
  • Flange Material
    Cast Iron
  • Overall Length
    4.13 in
  • Spring Hub Diameter
    3.13 in
  • Series
    Econoline
  • UPC_NO
    685144278678
  • Mounting Type
    Adjustable Center Driver
  • Weight
    7.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text