Motion
24430 1 5/8

LOVEJOY INC
24430 1 5/8

68514422054 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-5/8 in Bore Dia., 12-1/2 in OD, 10.12 in OAL
MI ITEM #00836342
MFR #24430 1 5/8
List Price$10,256.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
24430 1 5/8

68514422054 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-5/8 in Bore Dia., 12-1/2 in OD, 10.12 in OAL
MI ITEM #00836342
MFR #24430 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,256.05/each for your price

Overview

Mfr description
24430-1-5/8-PULLEY

Specifications

  • Belt Section Size
    4430V
  • Bore Diameter
    1-5/8 in
  • Minimum Pitch Diameter
    4.43 in
  • Maximum Pitch Diameter
    12.1 in
  • Outside Diameter
    12-1/2 in
  • Torque Capacity
    1080 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    2.7:1
  • Flange Material
    Cast Iron
  • Overall Length
    10.12 in
  • Length To Groove Center
    5.38 in
  • Length Through Bore
    10.12 in
  • Spring Hub Diameter
    6.62 in
  • Face Width
    4.56 in
  • Series
    Hexadrive
  • UPC_NO
    685144220547
  • Mounting Type
    Adjustable Center Driver
  • Weight
    50.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text