Motion
11407 5/8

LOVEJOY INC
11407 5/8

68514420728 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 5/8 in Bore Dia., 6 in OD, 3.56 in OAL
MI ITEM #00836476
MFR #11407 5/8
Your Price$1,306.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11407 5/8

68514420728 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 5/8 in Bore Dia., 6 in OD, 3.56 in OAL
MI ITEM #00836476
MFR #11407 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,306.24/each(List $1,502.17)

Overview

Mfr description
11407-5/8-PULLEY

Specifications

  • Belt Section Size
    1422V
  • Bore Diameter
    5/8 in
  • Minimum Pitch Diameter
    2.21 in
  • Maximum Pitch Diameter
    5.8 in
  • Outside Diameter
    6 in
  • Torque Capacity
    36 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    2.6:1
  • Flange Material
    Cast Iron
  • Overall Length
    3.56 in
  • Length Through Bore
    2-1/2 in
  • Spring Hub Diameter
    2.88 in
  • Series
    Hexadrive
  • UPC_NO
    685144207289
  • Mounting Type
    Adjustable Center Driver
  • Weight
    5.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text