1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
11407 3/4
1422V Belt Section Size, 0.7500 in Bore, 6.0000 in OD
MI ITEM #
00836488
MFR #
11407 3/4
Your Price
$1,251.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
LOVEJOY INC 11407 3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
11407 3/4
1422V Belt Section Size, 0.7500 in Bore, 6.0000 in OD
MI ITEM #
00836488
MFR #
11407 3/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,251.81
/each
(List
$1,502.17
)
Qty
Add to Cart
Overview
Mfr description
11407-3/4-PULLEY
Specifications
Belt Section Size
1422V
Bore Diameter
0.7500 in
Outside Diameter
6.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data