Motion
21407 3/4

LOVEJOY INC
21407 3/4

68514421090 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 3/4 in Bore Dia., 6 in OD, 4.62 in OAL
MI ITEM #00836512
MFR #21407 3/4
Your Price$1,520.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
21407 3/4

68514421090 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 3/4 in Bore Dia., 6 in OD, 4.62 in OAL
MI ITEM #00836512
MFR #21407 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,520.18/each(List $1,748.21)

Overview

Mfr description
21407-3/4-PULLEY

Specifications

  • Belt Section Size
    1422V
  • Bore Diameter
    3/4 in
  • Minimum Pitch Diameter
    2.21 in
  • Maximum Pitch Diameter
    5.8 in
  • Outside Diameter
    6 in
  • Torque Capacity
    27 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    2.6:1
  • Flange Material
    Cast Iron
  • Overall Length
    4.62 in
  • Length To Groove Center
    2-1/2 in
  • Length Through Bore
    2-1/2 in
  • Spring Hub Diameter
    2.88 in
  • Series
    Hexadrive
  • UPC_NO
    685144210906
  • Mounting Type
    Adjustable Center Driver
  • Weight
    6.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text