Motion
M 007 5/8

LOVEJOY INC
M 007 5/8

Spring-loaded Variable Speed Pulley - WB Series, 5/8 in Bore Dia., 6 in OD, 7 in OAL
Mi Item #00836572
MFR #M 007 5/8
Price$2,924.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M 007 5/8

Spring-loaded Variable Speed Pulley - WB Series, 5/8 in Bore Dia., 6 in OD, 7 in OAL
Mi Item #00836572
MFR #M 007 5/8

Mfr description
M-007-5/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,924.45/each

Specifications

Dimensions

  • Belt Section Size
    1422V
  • Bore Diameter
    5/8 in
  • Length Through Bore
    7 in
  • Length To Groove Center
    1-1/2 in
  • Maximum Pitch Diameter
    5.8 in
  • Minimum Pitch Diameter
    1.9 in
  • Outside Diameter
    6 in
  • Overall Length
    7 in
  • Spring Hub Diameter
    2.69 in
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Driven Speed Max Ratio
    9.3:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Fixed Center Driver
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    2
  • Series
    WB
  • UPC_NO
    685144316714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)