Overview
Mfr description
200B TILTING ADJUSTABLE MTR BASE
Specifications
- Product TypesTitling Motor Base
- Frame Size48, 56
- MaterialCast Iron
- Manufacturer Catalog
- Manufacturer Upc Number685144198426
- Weight7.75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data