Specifications
Dimensions
- Weight1.00 lbs
Details
- Additional DetailsBracket is NOT needed with the MLA type pulley
- Manufacturer Product Page
- Manufacturer Upc Number685144199522
- Part TypeTorque Arm Bracket
- UPC_NO685144199522
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)