Specifications
Dimensions
- Frame Size45, 56
- Weight6.06 lbs
Details
- Manufacturer Catalog
- Manufacturer Upc Number685144197146
- MaterialCast Iron
- Product TypesSliding Motor Base
- UPC_NO685144197146
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)