Overview
Mfr description
145-60-MOTOR BASE
Specifications
- Product TypesSliding Motor Base
- Frame Size143T, 56
- MaterialCast Iron
- Manufacturer Catalog
- Manufacturer Upc Number685144197184
- UPC_NO685144197184
- Weight11.43 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data