Motion
212-1024-002
Hydraulic Steering Control Unit - 3 Series, 4 gpm Maximum Flow Rate, 9/16-18 in Port, 9.7 in³/r
Mi Item #00836682
MFR #212-1024-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 3 Series, 4 gpm Maximum Flow Rate, 9/16-18 in Port, 9.7 in³/r
Mi Item #00836682
MFR #212-1024-002

Mfr description
212-1024 STEERING CONTROL(201-1138-002)
  • Manual Steering check valve for limited manual steering.|Open Center|Directly interchangeable with past and present applications.|Valving—Reduced hydraulic noise level optimum flow gain characteristics on all models.|Load Sensing|All models can operate at pressures up to 172 bar [2500 PSI]|Closed Center
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    5.81 in
  • Overall Width
    5.67 in
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Connection Gender
    Female
  • Continuous Flow Rate
    23 L/min
  • Displacement
    9.7 in³/r
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    4 gpm
  • Maximum System Pressure
    1000 psi
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Neutral Circuit Type
    Closed Center
  • Operating Pressure Range
    172 bar
  • Port Configuration
    SAE 6 (9/16–18 UNF)
  • Reaction Type
    Load Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    3
  • Working Pressure
    172 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)