Overview
Mfr description
302-3-MOTOR BASE
Specifications
- Product TypesSliding Motor Base
- Frame Size143T, 145T, 182T, 184T
- MaterialCast Iron
- Manufacturer Catalog
- Manufacturer Upc Number685144197818
- UPC_NO685144197818
- Weight19.38 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data