Overview
Mfr description
305-8-MOTOR BASE
Specifications
- Product TypesSliding Motor Base
- Frame Size184T, 213T, 215T
- MaterialCast Iron
- Manufacturer Catalog
- Manufacturer Upc Number685144198099
- UPC_NO685144198099
- Weight53.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data