Specifications
Dimensions
- Frame Size215T, 254T, 256T, 284T, 286T, 324T
- Weight120 lbs
Details
- Manufacturer Catalog
- Manufacturer Upc Number685144198167
- MaterialCast Iron
- Product TypesSliding Motor Base
- UPC_NO685144198167
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)