Motion
48/56 LA MOTOR BASE

LOVEJOY INC
48/56 LA MOTOR BASE

Adjustable Motor Base - 48, 56 Frame Size, Steel
Mi Item #00836899
MFR #48/56 LA MOTOR BASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
48/56 LA MOTOR BASE

Adjustable Motor Base - 48, 56 Frame Size, Steel
Mi Item #00836899
MFR #48/56 LA MOTOR BASE

Mfr description
48/56 LA-MOTOR BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48, 56
  • Weight
    4.25 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144199164
  • Material
    Steel
  • Product Types
    Sliding Dovetail Motor Base
  • UPC_NO
    685144199164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)