Motion
301E 7/8

LOVEJOY INC
301E 7/8

Spring-loaded Variable Speed Pulley - WB Series, 7/8 in Bore Dia., 7-1/2 in OD, 7.13 in OAL
Mi Item #00837033
MFR #301E 7/8
Price$2,285.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
301E 7/8

Spring-loaded Variable Speed Pulley - WB Series, 7/8 in Bore Dia., 7-1/2 in OD, 7.13 in OAL
Mi Item #00837033
MFR #301E 7/8

Mfr description
301E-7/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,285.75/each

Specifications

Dimensions

  • Belt Section Size
    1922V
  • Bore Diameter
    7/8 in
  • Face Width
    2.56 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length Through Bore
    7.13 in
  • Length To Groove Center
    1.56 in
  • Maximum Pitch Diameter
    7.28 in
  • Minimum Pitch Diameter
    2.42 in
  • Outside Diameter
    7-1/2 in
  • Overall Length
    7.13 in
  • Spring Hub Diameter
    2-1/2 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Finished Bore
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Anodized Aluminum
  • Mounting Type
    Adjustable Center Driver
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    2
  • Series
    WB
  • Torque Capacity
    54 in
  • UPC_NO
    685144187642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)