Motion
14410 1 3/8

LOVEJOY INC
14410 1 3/8

68514421970 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-3/8 in Bore Dia., 12-1/2 in OD, 8.62 in OAL
MI ITEM #00837095
MFR #14410 1 3/8
Your Price$5,438.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
14410 1 3/8

68514421970 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-3/8 in Bore Dia., 12-1/2 in OD, 8.62 in OAL
MI ITEM #00837095
MFR #14410 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,438.85/each(List $6,526.62)

Overview

Mfr description
14410-1-3/8-PULLEY

Specifications

  • Belt Section Size
    4430V
  • Bore Diameter
    1-3/8 in
  • Minimum Pitch Diameter
    4.43 in
  • Maximum Pitch Diameter
    12.1 in
  • Outside Diameter
    12-1/2 in
  • Torque Capacity
    360 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    2.7:1
  • Flange Material
    Cast Iron
  • Overall Length
    8.62 in
  • Length Through Bore
    8.62 in
  • Spring Hub Diameter
    6.62 in
  • Series
    Hexadrive
  • UPC_NO
    685144219701
  • Mounting Type
    Adjustable Center Driver
  • Weight
    47.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text