Specifications
Dimensions
- Belt Section Size4430V
- Bore Diameter2.1250 in
- Maximum Pitch Diameter12.1000 in
- Minimum Pitch Diameter4.4300 in
- Outside Diameter12.5000 in
- Overall Length8.6200 in
- Spring Hub Diameter6.6200 in
- Weight46.10 lbs
Details
- Bore TypeFinished w/ Keyway
- Driven Speed Max Ratio2.7:1
- Manufacturer Product Page
- Mounting TypeAdjustable Center Driver
- Number Of Movable Flanges1
- SeriesHexadrive
Overview
Mfr description
14430 2-1/8 VS PULLEY