Motion
14420 1 5/8

LOVEJOY INC
14420 1 5/8

Spring-loaded Variable Speed Pulley - Hexadrive Series, 1-5/8 in Bore Dia., 12-1/2 in OD, 8.62 in OAL
Mi Item #00837121
MFR #14420 1 5/8
Price$6,636.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
14420 1 5/8

Spring-loaded Variable Speed Pulley - Hexadrive Series, 1-5/8 in Bore Dia., 12-1/2 in OD, 8.62 in OAL
Mi Item #00837121
MFR #14420 1 5/8

Mfr description
14420-1-5/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,636.81/each

Specifications

Dimensions

  • Belt Section Size
    4430V
  • Bore Diameter
    1-5/8 in
  • Keyway Size
    3/8 x 3/16 in, 9.53 x 4.76 mm
  • Length Through Bore
    8.62 in
  • Maximum Pitch Diameter
    12.1 in
  • Minimum Pitch Diameter
    4.43 in
  • Outside Diameter
    12-1/2 in
  • Overall Length
    8.62 in
  • Spring Hub Diameter
    6.62 in
  • Weight
    46.10 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Driven Speed Max Ratio
    2.7:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    1
  • Series
    Hexadrive
  • Torque Capacity
    720 in
  • UPC_NO
    685144219961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)