Motion
204-1001-007
Steering Column -
Mi Item #00837185
MFR #204-1001-007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steering Column -
Mi Item #00837185
MFR #204-1001-007

Mfr description
204-1001 STD STEERING COLUMN
  • Resistant to wear, dirt and moisture|Multiple configuration and customization options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Shaft Size
    Splined shaft 6.4 [.25] exposed
  • Overall Height
    3.27 in
  • Overall Length
    3.51 in
  • Overall Width
    3.27 in

Details

  • Accessory Type
    Steering Column
  • Manufacturer Catalog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)