Motion
213-1086-002
Hydraulic Steering Control Unit - 3, 6, 12 Series, 12 gpm Maximum Flow Rate, 35.9 in³/r
MI ITEM #00837204
MFR #213-1086-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 3, 6, 12 Series, 12 gpm Maximum Flow Rate, 35.9 in³/r
MI ITEM #00837204
MFR #213-1086-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    7.81 in
  • Overall Width
    5.67 in

Details

  • Continuous Flow Rate
    25 L/min
  • Displacement
    35.9 in³/r
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    12 gpm
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Neutral Circuit Type
    Load Sensing-Static Signal
  • Operating Pressure Range
    172 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    12, 3, 6
  • Working Pressure
    172 bar

Overview

Mfr description
213-1086 STEERING CONTROL OLD 213-1015
  • Compatible with series 3, 6 or 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought