Motion
301E 1
68514418767 Spring-Loaded Variable Speed Pulley - WB Series, 1 in Bore Dia., 7-1/2 in OD, 7.13 in OAL
MI ITEM #00837206
MFR #301E 1
List Price$2,551.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514418767 Spring-Loaded Variable Speed Pulley - WB Series, 1 in Bore Dia., 7-1/2 in OD, 7.13 in OAL
MI ITEM #00837206
MFR #301E 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,551.06/each for your price

Overview

Mfr description
301E-1"-PULLEY

Specifications

  • Belt Section Size
    1922V
  • Bore Diameter
    1 in
  • Minimum Pitch Diameter
    2.42 in
  • Maximum Pitch Diameter
    7.28 in
  • Outside Diameter
    7-1/2 in
  • Torque Capacity
    54 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    7.13 in
  • Length To Groove Center
    1.56 in
  • Length Through Bore
    7.13 in
  • Spring Hub Diameter
    2-1/2 in
  • Face Width
    2.56 in
  • Series
    WB
  • UPC_NO
    685144187673
  • Mounting Type
    Adjustable Center Driver
  • Weight
    12.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text