Motion
11401 3/4

LOVEJOY INC
11401 3/4

Spring-loaded Variable Speed Pulley - Hexadrive Series, 3/4 in Bore Dia., 6 in OD, 3.56 in OAL
MI ITEM #00837231
MFR #11401 3/4
Price$1,402.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11401 3/4

Spring-loaded Variable Speed Pulley - Hexadrive Series, 3/4 in Bore Dia., 6 in OD, 3.56 in OAL
MI ITEM #00837231
MFR #11401 3/4

Mfr description
11401-3/4-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,402.87/each

Specifications

Dimensions

  • Belt Section Size
    1422V
  • Bore Diameter
    3/4 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length Through Bore
    2-1/2 in
  • Maximum Pitch Diameter
    5.8 in
  • Minimum Pitch Diameter
    2.21 in
  • Outside Diameter
    6 in
  • Overall Length
    3.56 in
  • Spring Hub Diameter
    2.88 in
  • Weight
    5.50 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Driven Speed Max Ratio
    2.6:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    1
  • Series
    Hexadrive
  • Torque Capacity
    27 in
  • UPC_NO
    685144207609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)