Motion
3050E 1 3/8

LOVEJOY INC
3050E 1 3/8

2926V Belt Section Size, 1.7500 in Bore, 10.0000 in OD
Mi Item #00837243
MFR #3050E 1 3/8
Price$6,073.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3050E 1 3/8

2926V Belt Section Size, 1.7500 in Bore, 10.0000 in OD
Mi Item #00837243
MFR #3050E 1 3/8

Mfr description
3050E-1-3/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,073.33/each

Specifications

Dimensions

  • Belt Section Size
    2926V
  • Bore Diameter
    1.7500 in
  • Outside Diameter
    10.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)