Motion
M 007 3/4

LOVEJOY INC
M 007 3/4

68514431672 Spring-Loaded Variable Speed Pulley - WB Series, 3/4 in Bore Dia., 6 in OD, 7 in OAL
MI ITEM #00837331
MFR #M 007 3/4
Your Price$2,924.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M 007 3/4

68514431672 Spring-Loaded Variable Speed Pulley - WB Series, 3/4 in Bore Dia., 6 in OD, 7 in OAL
MI ITEM #00837331
MFR #M 007 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,924.45/each(List $3,509.35)

Overview

Mfr description
M-007-3/4-PULLEY

Specifications

  • Belt Section Size
    1422V
  • Bore Diameter
    3/4 in
  • Minimum Pitch Diameter
    1.9 in
  • Maximum Pitch Diameter
    5.8 in
  • Outside Diameter
    6 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    9.3:1
  • Flange Material
    Cast Iron
  • Overall Length
    7 in
  • Length To Groove Center
    1-1/2 in
  • Length Through Bore
    7 in
  • Spring Hub Diameter
    2.69 in
  • Series
    WB
  • UPC_NO
    685144316721
  • Mounting Type
    Fixed Center Driver
  • Weight
    7.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text