Motion
23210 1 3/8

LOVEJOY INC
23210 1 3/8

68514421930 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-3/8 in Bore Dia., 10-3/4 in OD, 9.38 in OAL
MI ITEM #00837405
MFR #23210 1 3/8
Price$6,928.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
23210 1 3/8

68514421930 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-3/8 in Bore Dia., 10-3/4 in OD, 9.38 in OAL
MI ITEM #00837405
MFR #23210 1 3/8

Mfr description
23210-1-3/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,928.03/each

Specifications

Dimensions

  • Belt Section Size
    3230V
  • Bore Diameter
    1-3/8 in
  • Face Width
    4 in
  • Length Through Bore
    9.38 in
  • Length To Groove Center
    5 in
  • Maximum Pitch Diameter
    10.35 in
  • Minimum Pitch Diameter
    4.43 in
  • Outside Diameter
    10-3/4 in
  • Overall Length
    9.38 in
  • Spring Hub Diameter
    6.62 in
  • Weight
    42.75 lbs

Details

  • Driven Speed Max Ratio
    2.3:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    2
  • Series
    Hexadrive
  • Torque Capacity
    360 in
  • UPC_NO
    685144219305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)