Motion
23230 X 1-5/8

LOVEJOY INC
23230 X 1-5/8

68514421958 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.6250 in Bore Dia., 10.7500 in OD, 9.3800 in OAL
MI ITEM #00837425
MFR #23230 X 1-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
23230 X 1-5/8

68514421958 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.6250 in Bore Dia., 10.7500 in OD, 9.3800 in OAL
MI ITEM #00837425
MFR #23230 X 1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23230 1-5/8 VS PULLEY

Specifications

  • Belt Section Size
    3230HV
  • Bore Diameter
    1.6250 in
  • Minimum Pitch Diameter
    4.4300 in
  • Maximum Pitch Diameter
    10.3500 in
  • Outside Diameter
    10.7500 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    2.3:1
  • Overall Length
    9.3800 in
  • Spring Hub Diameter
    6.6200 in
  • Series
    Hexadrive
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Weight
    42.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text