Motion
23230 1 7/8

LOVEJOY INC
23230 1 7/8

68514421959 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-7/8 in Bore Dia., 10-3/4 in OD, 9.38 in OAL
MI ITEM #00837437
MFR #23230 1 7/8
List Price$10,256.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
23230 1 7/8

68514421959 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-7/8 in Bore Dia., 10-3/4 in OD, 9.38 in OAL
MI ITEM #00837437
MFR #23230 1 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,256.05/each for your price

Overview

Mfr description
23230-1-7/8-PULLEY

Specifications

  • Belt Section Size
    3230V
  • Bore Diameter
    1-7/8 in
  • Minimum Pitch Diameter
    4.43 in
  • Maximum Pitch Diameter
    10.35 in
  • Outside Diameter
    10-3/4 in
  • Torque Capacity
    1080 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    2.3:1
  • Flange Material
    Cast Iron
  • Overall Length
    9.38 in
  • Length To Groove Center
    5 in
  • Length Through Bore
    9.38 in
  • Spring Hub Diameter
    6.62 in
  • Face Width
    4 in
  • Series
    Hexadrive
  • UPC_NO
    685144219596
  • Mounting Type
    Adjustable Center Driver
  • Weight
    42.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text