Motion
4007 X 5/8

LOVEJOY INC
4007 X 5/8

Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 4.0000 in OD, 2.81 in OAL
Mi Item #00837682
MFR #4007 X 5/8
Price$733.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4007 X 5/8

Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 4.0000 in OD, 2.81 in OAL
Mi Item #00837682
MFR #4007 X 5/8

Mfr description
4007 5/8 V-S PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.11/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    0.6250 in
  • Maximum Pitch Diameter
    3-3/4 in
  • Minimum Pitch Diameter
    1.62 in
  • Outside Diameter
    4.0000 in
  • Overall Length
    2.81 in
  • Spring Hub Diameter
    2.16 in
  • Total Travel
    1.6 in
  • Weight
    2.38 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    2.31:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline
  • Torque Capacity
    27 in
  • UPC_NO
    685144278197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)