Motion
M 60 3/4

LOVEJOY INC
M 60 3/4

68514431618 Spring-Loaded Variable Speed Pulley - M-60 Series, 0.7500 in Bore Dia., 6.0000 in OD, 6.6900 in OAL
MI ITEM #00837853
MFR #M 60 3/4
List Price$2,788.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M 60 3/4

68514431618 Spring-Loaded Variable Speed Pulley - M-60 Series, 0.7500 in Bore Dia., 6.0000 in OD, 6.6900 in OAL
MI ITEM #00837853
MFR #M 60 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,788.89/each for your price

Overview

Mfr description
M-60-3/4-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    0.7500 in
  • Minimum Pitch Diameter
    2.3400 in
  • Maximum Pitch Diameter
    5.6500 in
  • Outside Diameter
    6.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Overall Length
    6.6900 in
  • Series
    M-60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144316189
  • UPC_NO
    685144316189
  • Mounting Type
    Fixed Center-Driver
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text