Motion
M 1 7/8
68514420139 Spring-Loaded Variable Speed Pulley - M-1 Series, 0.8750 in Bore Dia., 7.5000 in OD, 9.5000 in OAL
MI ITEM #00837905
MFR #M 1 7/8
Your Price$4,133.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514420139 Spring-Loaded Variable Speed Pulley - M-1 Series, 0.8750 in Bore Dia., 7.5000 in OD, 9.5000 in OAL
MI ITEM #00837905
MFR #M 1 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,133.07/each(List $4,959.68)

Overview

Mfr description
M-1-7/8-PULLEY

Specifications

  • Belt Section Size
    1922V
  • Bore Diameter
    0.8750 in
  • Minimum Pitch Diameter
    2.4200 in
  • Maximum Pitch Diameter
    7.2800 in
  • Outside Diameter
    7.5000 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    9:1
  • Overall Length
    9.5000 in
  • Series
    M-1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144201393
  • UPC_NO
    685144201393
  • Mounting Type
    Fixed Center-Driver
  • Weight
    15.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text