Motion
M 1 1
68514420141 Spring-Loaded Variable Speed Pulley - M-1 Series, 1.0000 in Bore Dia., 7.5000 in OD, 9.5000 in OAL
Mi Item #00837921
MFR #M 1 1
Price$4,629.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514420141 Spring-Loaded Variable Speed Pulley - M-1 Series, 1.0000 in Bore Dia., 7.5000 in OD, 9.5000 in OAL
Mi Item #00837921
MFR #M 1 1

Mfr description
M-1-1"-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,629.02/each

Specifications

Dimensions

  • Belt Section Size
    1922V
  • Bore Diameter
    1.0000 in
  • Maximum Pitch Diameter
    7.2800 in
  • Minimum Pitch Diameter
    2.4200 in
  • Outside Diameter
    7.5000 in
  • Overall Length
    9.5000 in
  • Weight
    15.04 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Driven Speed Max Ratio
    9:1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144201416
  • Mounting Type
    Fixed Center-Driver
  • Number Of Movable Flanges
    1
  • Series
    M-1
  • UPC_NO
    685144201416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)