Motion
3030E 7/8

LOVEJOY INC
3030E 7/8

68514418937 Spring-Loaded Variable Speed Pulley - WB Series, 7/8 in Bore Dia., 8-1/2 in OD, 8-3/4 in OAL
MI ITEM #00837931
MFR #3030E 7/8
Your Price$3,586.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3030E 7/8

68514418937 Spring-Loaded Variable Speed Pulley - WB Series, 7/8 in Bore Dia., 8-1/2 in OD, 8-3/4 in OAL
MI ITEM #00837931
MFR #3030E 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,586.55/each(List $4,635.97)

Overview

Mfr description
3030E-7/8-PULLEY

Specifications

  • Belt Section Size
    2322V
  • Bore Diameter
    7/8 in
  • Minimum Pitch Diameter
    2.7 in
  • Maximum Pitch Diameter
    8-1/4 in
  • Outside Diameter
    8-1/2 in
  • Torque Capacity
    108 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    8-3/4 in
  • Length To Groove Center
    2 in
  • Length Through Bore
    8-3/4 in
  • Spring Hub Diameter
    2.87 in
  • Face Width
    3 in
  • Series
    WB
  • UPC_NO
    685144189370
  • Mounting Type
    Adjustable Center Driver
  • Weight
    17.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought