Motion
M 3 1 1/8

LOVEJOY INC
M 3 1 1/8

68514420202 Spring-Loaded Variable Speed Pulley - M-3 Series, 1.1250 in Bore Dia., 8.5000 in OD, 10.8600 in OAL
Mi Item #00837971
MFR #M 3 1 1/8
Price$6,055.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M 3 1 1/8

68514420202 Spring-Loaded Variable Speed Pulley - M-3 Series, 1.1250 in Bore Dia., 8.5000 in OD, 10.8600 in OAL
Mi Item #00837971
MFR #M 3 1 1/8

Mfr description
M-3-1-1/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,055.22/each

Specifications

Dimensions

  • Belt Section Size
    2322V
  • Bore Diameter
    1.1250 in
  • Maximum Pitch Diameter
    8.2500 in
  • Minimum Pitch Diameter
    2.7000 in
  • Outside Diameter
    8.5000 in
  • Overall Length
    10.8600 in
  • Weight
    19.19 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Driven Speed Max Ratio
    9.3:1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144202024
  • Mounting Type
    Fixed Center-Driver
  • Number Of Movable Flanges
    2
  • Series
    M-3
  • UPC_NO
    685144202024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)