Motion
SMB-143 MOTOR BASE

LOVEJOY INC
SMB-143 MOTOR BASE

Adjustable Motor Base - 46, 56, 143T Frame Size, Steel
MI ITEM #00837979
MFR #SMB-143 MOTOR BASE
Your Price$1,002.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SMB-143 MOTOR BASE

Adjustable Motor Base - 46, 56, 143T Frame Size, Steel
MI ITEM #00837979
MFR #SMB-143 MOTOR BASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,002.18/each(List $1,152.51)

Overview

Mfr description
SMB-143-SLIDING MOTOR BASE

Specifications

  • Product Types
    Sliding Motor Base
  • Frame Size
    143T, 46, 56
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144402127
  • UPC_NO
    685144402127
  • Weight
    9 lbs
  • Includes
    Adjustable Minimum Speed Stop
  • Motor Base Overall Length
    15-3/4 in
  • Motor Base Overall Width
    8-3/4 in
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Side
  • NEMA Frame Sizes
    48T to 56T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text