Motion
SMB-184 MOTOR BASE

LOVEJOY INC
SMB-184 MOTOR BASE

Adjustable Motor Base - 143T, 145T, 182T, 184T Frame Size, Steel
MI ITEM #00837997
MFR #SMB-184 MOTOR BASE
Your Price$1,289.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SMB-184 MOTOR BASE

Adjustable Motor Base - 143T, 145T, 182T, 184T Frame Size, Steel
MI ITEM #00837997
MFR #SMB-184 MOTOR BASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,289.54/each(List $1,547.45)

Overview

Mfr description
SMB-184-SLIDING MOTOR BASE

Specifications

  • Product Types
    Sliding Motor Base
  • Frame Size
    143T, 145T, 182T, 184T
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144402134
  • UPC_NO
    685144402134
  • Weight
    15.25 lbs
  • Includes
    Adjustable Minimum Speed Stop
  • Motor Base Overall Length
    19-1/2 in
  • Motor Base Overall Width
    10 in
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • NEMA Frame Sizes
    143T to 145T, 182T to 184T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought