Motion
SMB-254 MOTOR BASE

LOVEJOY INC
SMB-254 MOTOR BASE

Adjustable Motor Base - 184T, 213T, 215T, 254T Frame Size, Steel
Mi Item #00838012
MFR #SMB-254 MOTOR BASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SMB-254 MOTOR BASE

Adjustable Motor Base - 184T, 213T, 215T, 254T Frame Size, Steel
Mi Item #00838012
MFR #SMB-254 MOTOR BASE

Mfr description
SMB-254-SLIDING MOTOR BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T, 213T, 215T, 254T
  • Motor Base Overall Length
    28-5/8 in
  • Motor Base Overall Width
    14 in
  • NEMA Frame Sizes
    184T to 213T, 215T to 254T
  • Weight
    47.25 lbs

Details

  • Includes
    Adjustable Minimum Speed Stop
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144402141
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Types
    Sliding Motor Base
  • UPC_NO
    685144402141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)