Motion
01BCF1000EX
Four-Bolt Round Roller Bearing Unit - Split Cylindrical Roller Brg., 10 in Bore , 4-Bolt Round Mount, Expansion Bearing (Floating), Cast Iron Housing, Medium Duty
MI ITEM #00838029
MFR #01BCF1000EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Round Roller Bearing Unit - Split Cylindrical Roller Brg., 10 in Bore , 4-Bolt Round Mount, Expansion Bearing (Floating), Cast Iron Housing, Medium Duty
MI ITEM #00838029
MFR #01BCF1000EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01BCF1000EX FLG BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Medium Duty
  • Housing Construction
    Split
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Split Cylindrical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Depth
    9 in
  • Radial Dynamic Load Capacity
    151700 lbf
  • Radial Static Load Capacity
    263300 lbf
  • Operating Temperature Range
    -4 to +212 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    01
  • Weight
    355.87 lbs
  • Max Rpm
    820 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text