Motion
3030E X 1

LOVEJOY INC
3030E X 1

68514418939 Spring-Loaded Variable Speed Pulley - WB Series, 1 in Bore Dia., 8-1/2 in OD, 8-3/4 in OAL
MI ITEM #00838045
MFR #3030E X 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3030E X 1

68514418939 Spring-Loaded Variable Speed Pulley - WB Series, 1 in Bore Dia., 8-1/2 in OD, 8-3/4 in OAL
MI ITEM #00838045
MFR #3030E X 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3030E X 1 V S PULLEY

Specifications

  • Belt Section Size
    2322V
  • Bore Diameter
    1 in
  • Minimum Pitch Diameter
    2.7 in
  • Maximum Pitch Diameter
    8-1/4 in
  • Outside Diameter
    8-1/2 in
  • Torque Capacity
    108 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    8-3/4 in
  • Length To Groove Center
    2 in
  • Length Through Bore
    8-3/4 in
  • Spring Hub Diameter
    2.87 in
  • Face Width
    3 in
  • Series
    WB
  • Mounting Type
    Adjustable Center Driver
  • Weight
    17.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text