Motion
HS2000
Hydraulic Spreader - 1 ton Capacity
MI ITEM #00838073
MFR #HS2000
Price$707.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Spreader - 1 ton Capacity
MI ITEM #00838073
MFR #HS2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$707.60/each

Specifications

Dimensions

  • Spread
    4.000 in
  • Weight
    5.00 lbs

Details

  • Cylinder Capacity
    1 ton
  • Max Pressure
    10000 psi
  • Oil Capacity
    0.630 in³
  • Series / Type
    HS Series / Spreader
  • Tons at 10000 psi
    1.00 ton

Overview

Mfr description
HS2000 1TON SPREADER
  • Use to lift machines or as a clamp—spread concrete forms or rebar or preform straightening jobs
  • Jaws are spring return—retract automatically when pressure is released Model HS2000
  • 1 ton capacity spreader
  • Full 2,000 lb. capacity at 10,000 psi with 4" spread
  • Can be “dead-ended” at 4" spread under full load
  • Needs only 9/16" clearance to engage jaws
  • High strength alloy steel forged upper and lower jaws Model HS3000
  • 1-1/2 ton capacity spreader
  • Full 3,000 lb. capacity at 10,000 psi with 11-1/2" spread
  • Greater than competitive units
  • Needs only 1-1/4" clearance to engage jaws
  • Can be "dead-ended" at 11-1/2" spread at full load Tested to conform to ASME B30.1 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought