Motion
M 50 7/8

LOVEJOY INC
M 50 7/8

68514431589 Spring-Loaded Variable Speed Pulley - Econoline Series, 7/8 in Bore Dia.
Mi Item #00838114
MFR #M 50 7/8
Price$2,060.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M 50 7/8

68514431589 Spring-Loaded Variable Speed Pulley - Econoline Series, 7/8 in Bore Dia.
Mi Item #00838114
MFR #M 50 7/8

Mfr description
M-50-7/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,060.27/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    7/8 in
  • Maximum Pitch Diameter
    4.65 in
  • Minimum Pitch Diameter
    1.6 in
  • Outside Diameter
    5.0000 in
  • Weight
    5.63 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flange Material
    Cast Iron
  • Mounting Type
    Fixed Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline
  • UPC_NO
    685144315892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)