Motion
MLA40 X 5/8

LOVEJOY INC
MLA40 X 5/8

68514442581 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 4.0000 in OD, 3.5600 in OAL
MI ITEM #00838131
MFR #MLA40 X 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MLA40 X 5/8

68514442581 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 4.0000 in OD, 3.5600 in OAL
MI ITEM #00838131
MFR #MLA40 X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    0.6250 in
  • Maximum Pitch Diameter
    3.7500 in
  • Minimum Pitch Diameter
    1.6200 in
  • Outside Diameter
    4.0000 in
  • Overall Length
    3.5600 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    5.3:1
  • Manufacturer Product Page
  • Mounting Type
    Fixed Center-Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline

Overview

Mfr description
MLA-40-5/8-PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought