Specifications
Dimensions
- Frame Size324T, 326T
- Weight118 lbs
Details
- Manufacturer Catalog
- Manufacturer Upc Number685144630216
- MaterialSteel
- Product TypesMotor Base
- UPC_NO685144630216
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)