Specifications
Dimensions
- Frame Size364T, 365T
- Weight133 lbs
Details
- Manufacturer Catalog
- Manufacturer Upc Number685144630223
- MaterialSteel
- Product TypesMotor Base
- UPC_NO685144630223
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)