Motion
3405 3/4

LOVEJOY INC
3405 3/4

68514427811 Spring-Loaded Variable Speed Pulley - 3405 Series, 0.7500 in Bore Dia., 3.3800 in OD, 2.8100 in OAL
MI ITEM #00838237
MFR #3405 3/4
Price$480.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3405 3/4

68514427811 Spring-Loaded Variable Speed Pulley - 3405 Series, 0.7500 in Bore Dia., 3.3800 in OD, 2.8100 in OAL
MI ITEM #00838237
MFR #3405 3/4

Mfr description
3405-3/4-PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.07/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    0.7500 in
  • Maximum Pitch Diameter
    3.1300 in
  • Minimum Pitch Diameter
    1.6200 in
  • Outside Diameter
    3.3800 in
  • Overall Length
    2.8100 in
  • Spring Hub Diameter
    2.1600 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    1.93:1
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    3405
  • UPC_NO
    685144278111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)