Motion
M 50 3/4

LOVEJOY INC
M 50 3/4

68514431588 Spring-Loaded Variable Speed Pulley - M50 Series, 0.7500 in Bore Dia., 5.0000 in OD, 5.6900 in OAL
MI ITEM #00838247
MFR #M 50 3/4
Your Price$1,839.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M 50 3/4

68514431588 Spring-Loaded Variable Speed Pulley - M50 Series, 0.7500 in Bore Dia., 5.0000 in OD, 5.6900 in OAL
MI ITEM #00838247
MFR #M 50 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,839.53/each(List $2,207.43)

Overview

Mfr description
M-50-3/4-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    0.7500 in
  • Minimum Pitch Diameter
    1.6000 in
  • Maximum Pitch Diameter
    4.6500 in
  • Outside Diameter
    5.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    2
  • Overall Length
    5.6900 in
  • Series
    M50
  • Manufacturer Product Page
  • UPC_NO
    685144315885
  • Mounting Type
    Fixed Center-Driver
  • Weight
    5.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text