Motion
M 70 7/8

LOVEJOY INC
M 70 7/8

68514437301 Spring-Loaded Variable Speed Pulley - Econoline Series, 7/8 in Bore Dia.
MI ITEM #00838255
MFR #M 70 7/8
List Price$3,090.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M 70 7/8

68514437301 Spring-Loaded Variable Speed Pulley - Econoline Series, 7/8 in Bore Dia.
MI ITEM #00838255
MFR #M 70 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,090.37/each for your price

Overview

Mfr description
M-70-7/8-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    7/8 in
  • Minimum Pitch Diameter
    3.34 in
  • Maximum Pitch Diameter
    6.65 in
  • Outside Diameter
    7.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Flange Material
    Cast Iron
  • Series
    Econoline
  • UPC_NO
    685144373014
  • Mounting Type
    Fixed Center Driver
  • Weight
    9.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text