Motion
14410 1 5/8

LOVEJOY INC
14410 1 5/8

68514421971 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.6250 in Bore Dia., 12.5000 in OD, 8.6200 in OAL
MI ITEM #00838262
MFR #14410 1 5/8
Price$6,526.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
14410 1 5/8

68514421971 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1.6250 in Bore Dia., 12.5000 in OD, 8.6200 in OAL
MI ITEM #00838262
MFR #14410 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,526.62/each

Specifications

Dimensions

  • Belt Section Size
    4430V
  • Bore Diameter
    1.6250 in
  • Maximum Pitch Diameter
    12.1000 in
  • Minimum Pitch Diameter
    4.4300 in
  • Outside Diameter
    12.5000 in
  • Overall Length
    8.6200 in
  • Spring Hub Diameter
    6.6200 in
  • Weight
    46.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    2.7:1
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Hexadrive
  • UPC_NO
    685144219718

Overview

Mfr description
14410-1-5/8-PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought